Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Steel & Aluminum (83)
Remove
Portable Carpet Roll Dolly Carts
Remove
Narrow Your Results By:
Wheel Type
Full Pneumatic (3)
Foam-Filled (2)
Our Price
Under $190.00 (1)
$199.00 - $200.00 (1)
$384.00 - $385.00 (2)
Over $394.00 (1)





Portable Carpet Roll Dolly Carts
Portable Carpet Roll Dolly Carts Perfectly balanced Dolly offers easy Movement & Dispensing of Carpet Rolls.

These carpet dollies allow one person to easily transport or dispense long, heavy rolls of carpeting. All-welded steel construction has a durable powder coat finish. Two 16" wheels offer smooth rolling over any indoor or outdoor surface. Assembles easily.

Standard Cart has a platform with a V-groove that helps to hold the roll in place when transporting.

Dispenser Cart may be used to dispense rolls, and includes stabilizer legs for stationary positioning when dispensing the carpet.

Portable Carpet Roll Dolly Carts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WHEEL OVERALL DIMENSIONS
TYPE DIA." TYPE L" W" H" IMAGE MODEL QTY PRICE
Standard Cart16Full Pneumatic602620
WB984760$189.95
Standard Cart16Foam-Filled602620
WB987605$199.95
Dispenser Cart16Full Pneumatic602620
WB987606$384.95
Dispenser Cart16Foam-Filled602620
WB987607$394.95
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
(54)