Vestil Vinyl Covered Deck Hardwood Dollies

Vestil Vinyl Covered Deck Hardwood Dollies

Vestil Vinyl Covered Deck Hardwood Dollies Transport Boxes, Crates And Supplies And Other Material Handling Operations.

Vestil Vinyl Covered Deck Hardwood Dollies are made of wood with vinyl for long lasting durability and dependability. Vinyl covered deck with foam padding helps protect items during transport. Four swivel hard 3 inch or 4 inch rubber casters provide mobility. Assembles easily. Hamilton wood dollies and other hand trucks also available. Lengths are 24 in., 36 in. and 48 in.. Widths are 16 in. and 24 in.. Color finish is Black. Capacities are 900 lbs. and 1,200 lbs.. Package quantity is 1.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
COMPARE DIMENSIONS WHEEL
L" W" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.4.231:44