|
Browse Hand Trucks & Dollies (946 Items) |
|
 |
Wesco® Appliance Trucks |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
Standard Duty Appliance Trucks move delicate equipment with ease. The 24"W x 5"D steel noseplate allows items to be loaded, carried and unloaded safely. Unique handle design allows the operator to properly hold and balance the truck. Nylon web cargo belt has an auto-rewind ratchet tightener for maximum load security. Durable ¾"diameter tubular steel construction is double-welded for strength. 2-Wheel truck features 6" rubber wheels. 4-Wheel truck features 8" rubber wheels and retractable 3-½" rubber casters to help support the load.
Heavy-Duty 4-Wheel Appliance Trucks feature a dynamic fulcrum system in which the fulcrum point changes as the truck is tilted, decreasing the break-over effort. A conveniently located hand lever releases the rear carriage, activating the dynamic fulcrum assembly. The folding rear carriage allows the truck to be used in either an easy-steer 2-wheel or extra-stable 4 wheel mode. Twin nylon web cargo belts have ratchet tighteners for maximum load security. Appliance trucks feature a durable 1"diameter steel tube construction for long life and a stable 24"W x 5"D x ¼" thick steel noseplate. |
Wesco® Appliance Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|