Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Appliance & Stair Climbing (68)
Remove
Wesco® Heavy Duty Vending Machine Trucks
Remove
Narrow Your Results By:
Our Price
Under $530.00 (1)
$539.00 - $540.00 (1)
$699.00 - $700.00 (1)
$723.00 - $724.00 (1)
$769.00 - $770.00 (1)
Over $789.00 (1)





Wesco® Heavy Duty Vending Machine Trucks
Wesco® Heavy Duty Vending Machine Trucks These hand trucks feature a rear wheel design that allows the truck to be tilted back to clear doorways, making it especially useful for moving vending machines or other tall cargo. In the cargo transport position, the truck rests on two 10" mold-on rubber rear wheels and two 5" mold-on rubber front wheels. The front wheels feature wheel locks that allow the truck to be placed in the upright position with no danger of the truck rolling away from the operator. The wheel locks are activated by a conveniently located hand lever at the top of the truck. Twin nylon web cargo belts with eccentric ratchets offer maximum load security; available in 1-piece Manual-Rewind or 2-piece with clasp Auto-Rewind styles. Vending machine trucks feature a durable 1" diameter steel tube construction for long life and a ¼" thick steel noseplate.

Wesco® Heavy Duty Vending Machine Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS NOSEPLATE DIMENSIONS WHEEL
STYLE CAP. LBS. H" W" W" D" DIA." TYPE WT. LBS. IMAGE MODEL QTY PRICE
Auto-Rewind Ratchet18007217-1/424510 & 5Mold-On Rubber126
WB985749$529.00
Auto-Rewind Ratchet18007817-1/424410 & 5Mold-On Rubber129
WB985750$539.00
Manual Rewind Ratchet18007217-1/424510 & 5Mold-On Rubber137
WB985751$699.00
Auto-Rewind Ratchet18007217-1/424510 & 5Mold-On Rubber137
WB985752$769.00
Manual Rewind Ratchet18007817-1/424510 & 5Mold-On Rubber142
WB985753$723.00
Auto-Rewind Ratchet18007817-1/421910 & 5Mold-On Rubber142
WB985754$789.00
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
(70)