Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Wesco® 2-In-1 Convertible Aluminum Hand Trucks
Remove
Narrow Your Results By:
Type
For Cobra Junior Convertible Hand Truck (1)
For Cobra Senior Convertible Hand Truck (1)
For Spartan Junior Convertible Hand Truck (1)
Junior (3)
Junior Shelf Cart (2)
  More...
Hand Truck Capacity Lbs
500 (8)
600 (2)
Wheel Type
10" x 3-1/2" Full Pneumatic (6)
10" x 2-1/2" Rubber (4)
Our Price
Under $88.00 (2)
$91.00 - $224.00 (3)
$231.00 - $235.00 (2)
$235.00 - $236.00 (2)
$331.00 - $332.00 (1)
$348.00 - $349.00 (1)
$659.00 - $660.00 (2)
Over $699.00 (2)





Wesco® 2-In-1 Convertible Aluminum Hand Trucks
Wesco® 2-In-1 Convertible Aluminum Hand Trucks These convertible, multi-position hand trucks provide the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" polyurethane swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped assembled.

Spartan Convertible Shelf Carts are identical to the Spartan Convertible Trucks, but feature a carpeted shelf for additional storage capabilities. Maximum shelf capacity is 200 lbs (evenly distributed load). One carpeted shelf is supplied with a 2nd carpeted shelf available as an option. A 5'L strap/ratchet assembly is provided to secure the shelves when not in use for transport.

Optional Snap-On Deck installs easily to carry odd-shaped items in both truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface.

Wesco® 2-In-1 Convertible Aluminum Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
HAND TRUCK PLATFORM TRUCK
STYLE TYPE REAR WHEEL TYPE CAP. LBS. H" CAP. LBS. BED L" BED W" H" IMAGE MODEL QTY PRICE
SpartanJunior10" x 3-1/2" Full Pneumatic500521000381240
WB987050$223.95
SpartanJunior10" x 2-1/2" Rubber500521000381240
WB987051$223.95
SpartanSenior10" x 3-1/2" Full Pneumatic50061-1/21000511245
WB987052$235.95
SpartanSenior10" x 2-1/2" Rubber50061-1/21000511245
WB987053$235.95
CobraJunior10" x 3-1/2" Full Pneumatic600521200381240
WB184339$331.45
CobraSenior10" x 3-1/2" Full Pneumatic60061-1/21200511245
WB184340$348.79
SpartanJunior Shelf Cart10" x 3-1/2" Full Pneumatic500521000381240
WB987105$659.00
SpartanJunior Shelf Cart10" x 2-1/2" Rubber500521000381240
WB987106$659.00
SpartanSenior Shelf Cart10" x 3-1/2" Full Pneumatic50061-1/21000511245
WB987108$699.00
SpartanSenior Shelf Cart10" x 2-1/2" Rubber50061-1/21000511245
WB987109$699.00

Add Items To Cart

 May We Suggest
Snap-On Deck for Wesco Cobra Junior Convertible Hand Truck Snap-On Deck for Wesco Cobra Senior & Spartan Senior Convertible Hand Trucks Optional Carpeted Shelf for Spartan Junior Convertible Shelf Carts Optional Carpeted Shelf for Spartan Senior Convertible Shelf Carts
Snap-On Deck for Wesco Cobra Junior Convertible Hand Truck Snap-On Deck for Wesco Cobra Senior & Spartan Senior Convertible Hand Trucks Optional Carpeted Shelf for Spartan Junior Convertible Shelf Carts Optional Carpeted Shelf for Spartan Senior Convertible Shelf Carts
Optional Snap-On Deck installs easily to carry odd-shaped items in both truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface. Optional Snap-On Deck installs easily to carry odd-shaped items in both truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface. One carpeted shelf is supplied with a 2nd carpeted shelf available as an option. One carpeted shelf is supplied with a 2nd carpeted shelf available as an option.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Snap-On Deck for Wesco Spartan Junior Convertible Hand Trucks      
Snap-On Deck for Wesco Spartan Junior Convertible Hand Trucks      
Optional Snap-On Deck installs easily to carry odd-shaped items in both truck positions. Corrosion resistant aluminum construction with a non-skid treadplate surface.      
Qty: 
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
(68)