Portable Plastic Hand Truck Curb Ramps

Portable Plastic Hand Truck Curb Ramps

Portable Plastic Hand Truck Curb Ramps are used for Moving Heavy Loads over Curbs and Steps.

Portable Plastic Hand Truck Curb Ramps are made using high-density polyethylene for lasting durability with a weight of only 9 lbs. Hand Truck Ramps fit over curbs and steps to allow smooth rolling of Hand Trucks and Carts during material handling operations. Hand Truck Curb Ramps measure 27"L and 27"W, with 24" of usable area. Ramps are available in 600 or 1000 lb. capacities.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS PRICE EACH
CAP. LBS. L" W" SERVICE RANGE HT." WT. LBS. BRAND IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.42.165:26