Steel Hand Trucks

Steel Hand Trucks

Steel Hand Trucks are used for Applications including Commercial, Industrial, Distribution, and more.

Steel Hand Trucks are made of steel for long lasting durability and dependability. Trucks allow ergonomic content mobility and transport. Includes wheels and push handle for convenient maneuverability and handling. Available types include Ace-Tuf, Flat Free/Micro-Cellular Foam, Full Pneumatic, Pneumatic, Puncture Proof, Semi-Pneumatic, Solid Rubber, and Versa-Tech. Handle types are Curved Double Handle, Curved Handle, Double Handle, Loop Handle, Loop Handle w/ D Handle, Loop Handle with P-Handle, and Pin Handle. Weight capacities range from 300 to 1000 lbs. Dimensions vary per model.


HANDLE TYPE
  • HANDLE TYPE
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL OVERALL DIMENSIONS PRICE EACH
HANDLE TYPE CAP. LBS. DIA." TYPE H" W" WT. LBS. BRAND IMAGE MODEL QTY 1 - 2 3 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:25