Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ProFLex® Cut-Resistant Work Gloves

ProFLex® Cut-Resistant Work Gloves

Ergodyne ProFlex® Cut-Resistant Work Gloves Are Used For Use In Oil/Drilling, Extraction, Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Cargo Handling And Ironwork Applications.

Ergodyne ProFlex® Cut-Resistant Work Gloves have a reinforced Kevlar palm stitching for extended wear and long lasting durability. Provides Level 3 Cut, Level 2 Puncture protection. Molded TPR armor on the knuckles, fingers and carpal bone ensure reliable impact protection, pinch injury prevention and blow deflection. A 5mm EVA dorsal pad protects the vulnerable metacarpal region and armor flex zones for high dexterity. Silicone strips inside the fingers keep glove in the proper position and reflective accents provide optimal hand visibility. Contoured neoprene cuffs (with reflective tab) reduce snagging and ensure high visibility. Available in XS, Small, Medium, Large, XL, 2XL and 3XL.


TYPE
  • TYPE
SIZE
  • SIZE
COLOR
  • COLOR
MATERIAL(S)
  • MATERIAL(S)
COMPARE
TYPE SIZE COLOR MATERIAL(S) PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:23