ProFlex® Hand Trades Series Gloves

ProFlex® Hand Trades Series Gloves

ProFlex® Hand Trades Series Gloves Are Used For Construction, Landscaping, Factories And More.

Gloves are made for added protection against shock, impact and vibration. Trades Gloves are made using akton visco elastic polymer pads to dampen shock or impact. Abrasion-resistant textured PVC on palm and fingers provides durability through heavy-duty jobs. Available in 3/4-Finger or Touch-Control varieties. Lightweight Trades Gloves are made with single-layer spandex for a lighter feel, used for use during warmer weather. Lightweight trades gloves are available with 3/4 fingers or full fingers. Dorsal Impact-Reducing Trades Gloves feature molded thermoplastic rubber armor on knuckles, fingers and carpal bone for protection from impact or pinch injuries. Abrasion-resistant PVC on palm and three fingers limits liquid penetration. Leather Trades combine goatskin, Kevlar and thermoplastic rubber armor for lasting protection during tough jobs. Gauntlet cuff with pull-tab provides easy on/off. Gloves are available in sizes ranging from S to 2XL.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
DESCRIPTION SIZE COLOR MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:64