ProFlex® Hand VR Gloves

ProFlex® Hand VR Gloves

ProFlex® Hand VR Gloves Are Used For Construction Sites, Workshops, Factories, Refineries And More.

Gloves are made using a patented Nu2O2® polymer for maximum shock absorption. 3-layer material consists of urethane gel O2-impregnated urethane gel and neoprene. Reduces risk of developing HAVS (Hand Arm Vibration Syndrome). Gloves are made with an open center to reduce pressure on the median nerve, while the contoured build follows the natural shape of the wrist for superior comfort. Gloves With Dorsal Protection feature tough micro-injected dorsal shell with venting for added comfort. Certified Anti-Vibration Gloves are made with pigskin leather palm and fingers for firm impact protection. Impact Gloves are made with EVA foam pad to absorb shock and split leather for extra durability. Impact gloves are available with wrist support or with half-fingers. Glove Liners add impact protection to standard work gloves, or may be worn alone. Gloves are available in sizes ranging from S to 2XL. Meets ANSI standards.


TYPE
  • TYPE
MATERIAL(S)
  • MATERIAL(S)
SIZE
  • SIZE
COMPARE
TYPE MATERIAL(S) SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.64.172:66