Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironcat Welding Gloves

Ironcat Welding Gloves

Ironcat Welding Gloves Provide Excellent Protection In High Heat Welding Conditions.

Ironcat Welding Gloves are made of 100% leather and other high quality materials for long lasting durability. Variety of styles available to provide lightweight, medium weight or heavy weight hand protection. Premium top grain kidskin provides tight fit with dexterity necessary for TIG welding. Soft leather allows wire to pass freely over glove. Cuffs protect hands and lower arms from burns. Variety of types and styles available to meet hand protection requirements. Sizes are S, M, L and XL. Colors are Blue, Bourbon Brown, Brown, Gold, Golden Brown, Gray, Ivory, Natural, Pearl and Yellow. Package quantities are 6 Pair, 12 Pair and 24 Pair.


STYLE
  • STYLE
LENGTH"
  • LENGTH"
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE CUFF
MATERIAL(S) STYLE LENGTH" SIZE PKG QTY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.102.16:21