Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mullion 2MZP Firefighter Helmet, SOLAS, Yellow, Adult/Universal

Rollover image to zoom in

Click image to enlarge

Mullion 2MZP Firefighter Helmet, SOLAS, Yellow, Adult/Universal

Item #: WBB2004291

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $284.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mullion 2MZP Firefighter Helmet, SOLAS, Yellow, Adult/Universal

Durable and adjustable flame retardant helmet with neck protector and replaceable visor. SOLAS Approved.

KEY FEATURES
  • Full-surface impact protection and insulation against heat all over the entire helmet inside
  • Nomex chin strap (with 3-point attachment) with quick release buckle
  • Replaceable visor
  • Leather neck protector to protect neck, ears and part of the cheeks against flames, sparks, steam and liquids
  • Inner and outer shell detachable for inspection, cleaning and maintenance
  • One helmet fits head sizes 52-64 cm (20.5 - 25").

Product Specifications

    • DESCRIPTIONFirefighter Helmet
    • MATERIAL(S)Nomex chin strap, Leather neck protector
    • SIZEAdult/Universal
    • MANUFACTURERS PART NUMBER2MZP
    • COLORYellow
    • APPROVALSOLAS
    • SHELF/SERVICE LIFE5-10 Years
    • BRANDMullion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed