Arc Flash Protection Kits

Arc Flash Protection Kits


Elvex Products On Sale
Save 15% On Selected Items.
Our Price Reflects 15% Savings.
Limited Time Promotion 9/18/2017 Through 10/16/2017.


Arc Flash Protection Kits Provide Head and Face Safety and Security for Outdoor Work and Construction Sites.

Arc Flash Protection Kits are made of polyethylene, ABS, and polycarbonate to provide long lasting durability. Lightweight construction provides free head motion. Full brim hard hat and chin strap provide additional safety and security. Center position/weight balancing Visor Bracket provides additional stability. Available styles are Full Brim Hard Hat Arc Face/Head Protection Basic Kit and Full Brim Hard Hat Arc Face/Head Protection Kit. Kits have 6 Point ratchet suspension. Meets ANSI Z89.1 standards for electric power generation, transmission and distribution maintenance and construction industries. One size fits all.


COMPARE
BRAND DESCRIPTION SUSPENSION CONSTRUCTION SIZE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:68