Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift Safety Hard Hats

Lift Safety Hard Hats

Lift Safety Hard Hats Provide Superior Head Impact Protection Used For The Toughest Professional Trades.

Lift Safety Hard Hats are constructed with a perforated clarino synthetic leather comfort dome with molded EVA Foam insert for additional shock absorbing protection and long lasting durability. Adjustable chin strap provides secure fit and protection. Easy-Grip adjustable dial allows for perfect fit. Moisture wicking liner reduces sweat build. HDPU construction for strength, durability and weight for max comfort. ANSI Z89.1-2003 Type 1, Class E & G, CSA Z94.1-2005 Class E, CE EN 397 compliant. Available types are Standard Brim/Vented, Standard Brim/Non-Vented, Full Brim/Vented and Full Brim/Non Vented. Colors are Grey, Orange, Red, White and Yellow.


DESCRIPTION
SIZE
COLOR
COMPARE
DESCRIPTION TYPE SUSPENSION MATERIAL(S) SIZE COLOR IMAGE MODEL QTY PRICE