Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Ceiling Electric (150)
Remove
Commercial Recess Mount Ceiling Heaters
Remove
Narrow Your Results By:
Our Price
Under $750.00 (6)
$750.00 - $800.00 (3)
$800.00 - $850.00 (8)
$850.00 - $900.00 (3)
$900.00 - $950.00 (1)
Over $950.00 (1)





Commercial Recess Mount Ceiling Heaters
Commercial Recess Mount Ceiling Heaters These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. 208V, 240V and 277V Heaters feature a manual reset thermal limit that de-energizes ceiling heaters if they over heat. 480V Heaters feature automatic reset thermal limit, 24V control transformer and 24V relay. Heaters measure 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.


Commercial Recess Mount Ceiling Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WATTS BTU VOLTS AMPS PHASE IMAGE MODEL QTY PRICE
200068262089.61
WBB45286 $734.00
200068262777.21
WBB45287 $734.00
200068262408.31
WBB45273 $734.00
200068264804.21
WBB45282 $803.00
30001020020814.41
WBB45274 $743.00
30001020027710.81
WBB45275 $743.00
3000102004806.31
WBB45283 $812.00
30001020024012.51
WBB45276 $743.00
4000136004808.31
WBB45284 $820.00
4000136004804.83
WBB45285 $881.00
40001360027714.41
WBB45278 $752.00
40001360024016.81
WBB45279 $752.00
40001360020811.13
WBB45280 $812.00
40001360020819.21
WBB45277 $752.00
4000136002409.73
WBB45289 $812.00
5000170004806.13
WBB45281 $966.00
50001700024012.13
WBB45294 $895.00
50001700024020.81
WBB45292 $843.00
50001700020813.93
WBB45293 $895.00
50001700020824.11
WBB45290 $843.00
50001700027718.11
WBB45291 $843.00
50001700048010.41
WBB45288 $916.00
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
(80)