Wall Or Ceiling Heaters

Wall Or Ceiling Heaters

Wall Heaters Provide Temperature Adjustment For Factories, Assembly Rooms, Warehouses, Garages And Other Enclosed Areas.

Wall Heaters can be mounted to wall using included hardware. Solidly manufactured for long lasting durability and dependability. These convection heaters raise temperatures gradually to a comfortable level. The average minutes to achieve a 20°F to 90°F temperature rise depends on the size of the heater and the area to heat. See the specifics for each model to size your needs. Durable steel venturi housing includes finned tubular heating elements to provide steady heat source and long lasting durability. Wall Heaters have safety yellow or orange enclosures and screens on both air intake and output openings to provide operational safety. Control knobs control fan operation and thermostat adjustment from 40-100°F. Access panel allows direct wiring connections. High-limit thermal cutout switch provide ease of use. Wall heaters are designed for direct wire installation. Available in Single and 3-Phase Units. Voltages are 208, 240 and 480 volts. Optional 25'L power cord for some models sold separately. CSA and cETLus listed. Temperature rise ranges, BTUs, dimensions and heating coverage areas vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND KW BTU VOLTS AMPS PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:60