Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Ceiling Electric (150)
Remove
TPI "T" Bar & Surface Mounted Radiant Ceiling Panels
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Our Price
Under $150.00 (5)
$175.00 - $185.00 (3)
$215.00 - $220.00 (3)
$225.00 - $230.00 (3)
$230.00 - $235.00 (3)
$270.00 - $275.00 (3)
$320.00 - $325.00 (3)
Over $355.00 (3)





TPI "T" Bar & Surface Mounted Radiant Ceiling Panels
TPI "T" Bar & Surface Mounted Radiant Ceiling Panels Radiant Ceiling Panels Are Ideal For Commercial And Industrial Heating Installations.

Radiant Ceiling Panels heat objects, not air. Recessed into plaster or sheetrock ceilings. Recessing frame for 24" on center ceiling joists included. Electric resistance element imbedded between two layers of insulation provides optimal heating performance. CP Series is T Bar Surface Mounted and RCP is Frame In Ceiling Mounted. Surface Panel also available. Panel dimensions vary per model. 36 in. prewired flexible cable included. International models also available. ETL Listed. Dual voltage 120/240 Heaters are field convertible. UL and CSA approved. 1 Year Limited Warranty.


TPI "T" Bar & Surface Mounted Radiant Ceiling Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
MOUNT TYPE L" W" D" WATTS BTU AMPS VOLTS IMAGE MODEL QTY PRICE
"T" Bar4824150017071.8277
WBB45874 $226.95
"T" Bar4824150017074.2 / 2.1120 / 240
WBB45873 $226.95
"T" Bar4824150017072.4208
WBB45872 $226.95
"T" Bar4824175025602.7277
WBB45877 $233.95
"T" Bar4824175025606.3 / 3.1120 / 240
WBB45876 $234.95
"T" Bar4824175025603.6208
WBB45875 $234.95
Frame in Ceiling22-1/222-1/212508531208
WBB580733 $216.95
Frame in Ceiling22-1/222-1/212508530.9277
WBB580735 $216.95
Frame in Ceiling22-1/222-1/212508532.1 / 1.0120 / 240
WBB580734 $216.95
Frame in Ceiling22-1/222-1/2137512801277
WBB580738 $271.95
Frame in Ceiling22-1/222-1/2137512802208
WBB580736 $271.95
Frame in Ceiling22-1/222-1/2137512803.1 / 1.6120 / 240
WBB580737 $271.95
Frame in Ceiling48-1/222-1/2150017072277
WBB580729 $321.95
Frame in Ceiling48-1/222-1/2150017074.2 / 2.1120 / 240
WBB580728 $321.95
Frame in Ceiling48-1/222-1/2150017072208
WBB580727 $321.95
Frame in Ceiling48-1/222-1/2175025603277
WBB580732 $355.95
Frame in Ceiling48-1/222-1/2175025606.3 / 3.1120 / 240
WBB580731 $355.95
Frame in Ceiling48-1/222-1/2175025604208
WBB580730 $355.95
Surface242412508530.9277
WBB45880 $148.95
Surface242412508532.1 / 1.0120 / 240
WBB45879 $148.95
Surface242412508531.2208
WBB45878 $148.95
Surface2424137512801.4277
WBB45883 $179.95
Surface2424137512801.8208
WBB45881 $179.95
Surface2424137512803.1 / 1.6120 / 240
WBB45882 $180.95

Add Items To Cart

 May We Suggest
Radiant Ceiling Panel Surface Frame For 2'X4' Radiant Ceiling Panel Surface Frame For 2'X2'    
Radiant Ceiling Panel Surface Frame For 2'X4' Radiant Ceiling Panel Surface Frame For 2'X2'    
TPI Radiant Ceiling Panel Surface Frame For 2'X4' SF400 TPI Radiant Ceiling Panel Surface Frame For 2'X2' SF200    
Qty: 
Add to Cart
Qty: 
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
(66)