Berko® Architectural Commercial Fan Forced Wall Heaters

Architectural Fan Forced Wall Heaters Provide Fast Heat Response, Compact Design And Versatility.

Used for dens, basements, converted attics, garages, bathrooms, small offices, workshops and more. Heating element is made of heavy duty steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area. Made with bronze polyester powder coat finish and aluminum frame. Features automatic fan delay, built-in disconnect switch and built-in snap action thermostat. Permanently lubricated, totally enclosed fan motor provides long life and up to 65 CFM. Rugged louvered commercial grade steel Architectural grill creates a downflow air pattern. Wall heaters are adaptable using various installation Sleeves (sold separately) to fit multiple environments in larger or odd-shaped rooms. UL listed. 5 Year Limited Warranty.


COMPARE
PRICE EACH
WATTS BTU VOLTS AMPS IMAGE MODEL QTY 1-2 3+
WBB202021
WBB202042
WBB202022
WBB202029
WBB202043
WBB202065
WBB202054

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.