Fan Forced Wall Heaters Are Ideal For Dens, Basements, Converted Attics, Garages, Bathrooms, Small Offices, Workshops And More.
Wall heaters provide fast heat response with a compact design for various environments.
Contemporary styling with white finish. 3-piece design for easy installation. Features built-in disconnect switch and built-in thermostat with 40-85°F temperature range. Allows recessed or surface mounted installation. Fan motor provides long life and up to 65 CFM. UL listed. 5 Year Limited Warranty.
Berko® Small Room Fan Forced Wall Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.