TPI Wall Heaters

TPI Wall Heaters

Fan Forced Wall Heaters Are Used For Offices, Classrooms, Residences And More.

Fan Forced Wall Heaters are made with an 18 gauge steel front with scratch resistant powder coat finish. Heaters feature an automatic reset thermal limit and steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. Wattage is selectable at time of installation. Heaters are available with built-in Single Pole or Double Pole thermostat with 0-110° F temperature range. Available with or without Summer Fan Switch. UL listed and CSA approved. 1 Year Limited Warranty.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
FEATURES
  • FEATURES
THERMOSTAT
  • THERMOSTAT
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE BUILT-IN
WATTS BTU VOLTS AMPS FEATURES THERMOSTAT COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:24