Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Wall Electric (738)
Remove
TPI Institutional Wall Convector Heaters
Remove
Narrow Your Results By:
Our Price
Under $1,285.00 (7)
$1,462.00 - $1,463.00 (7)
$1,634.00 - $1,635.00 (7)
$1,836.00 - $1,837.00 (8)
$1,990.00 - $1,991.00 (7)
Over $2,210.00 (7)





TPI Institutional Wall Convector Heaters
TPI Institutional Wall Convector Heaters Institutional Wall Convector Heaters Provide Low Operating Temperatures With Tamper Proof Construction.

Single phase institutional convector heaters are made using 11 gauge perforated steel housing with a textured ivory powder coat finish. The tamper proof control panel on the left side houses a built-in single pole thermostat with 50-90° F temperature range and disconnect switch. These convection heaters feature linear limit type thermal overload with automatic reset. Wall convector heaters have a stainless steel element with aluminum fins. Convection wall heaters require a minimum of 4” from the floor and 12” to left side. Heaters measure 5"D x 18"H. Thermostats on 120V-277V Heaters are line voltage; 346V-600V Heaters are low voltage (24V). UL listed. 1 Year Limited Warranty.


TPI Institutional Wall Convector Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
L" WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE
1850017062402.1
WBB46270$1,284.00
1850017062771.8
WBB46276$1,284.00
1850017063461.4
WBB46282$1,284.00
1850017062082.4
WBB46284$1,284.00
1850017064801
WBB46290$1,284.00
1850017066000.8
WBB46296$1,284.00
1850017061204.2
WBB46302$1,284.00
2875025602403.1
WBB46271$1,462.00
2875025602772.7
WBB46277$1,462.00
2875025603462.2
WBB46283$1,462.00
2875025602083.6
WBB46285$1,462.00
2875025604801.6
WBB46291$1,462.00
2875025606001.3
WBB46297$1,462.00
2875025601206.3
WBB46303$1,462.00
36100034132084.8
WBB46308$1,634.00
36100034131208.3
WBB46304$1,634.00
36100034132404.2
WBB46272$1,634.00
36100034132773.6
WBB46278$1,634.00
36100034133462.9
WBB46286$1,634.00
36100034134802.1
WBB46292$1,634.00
36100034136001.7
WBB46298$1,634.00
48125042662086
WBB46267$1,836.00
481250426612010.4
WBB46305$1,836.00
48125042662405.2
WBB46273$1,836.00
48125042662774.5
WBB46279$1,836.00
48125042663462.6
WBB46287$1,836.00
48125042664802.6
WBB46293$1,836.00
48125042666002.1
WBB46299$1,836.00
601500512012012.5
WBB46306$1,990.00
60150051202087.2
WBB46268$1,990.00
60150051202406.3
WBB46274$1,990.00
60150051202775.4
WBB46280$1,990.00
60150051203464.3
WBB46288$1,990.00
60150051204803.1
WBB46294$1,990.00
60150051206002.5
WBB46300$1,990.00
722000682612016.7
WBB46307$2,210.00
72200068262089.6
WBB46269$2,210.00
72200068262408.3
WBB46275$2,210.00
72200068262777.2
WBB46281$2,210.00
72200068263465.8
WBB46289$2,210.00
72200068264804.2
WBB46295$2,210.00
72200068266003.3
WBB46301$2,210.00
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
(68)