Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Wall Electric (698)
Remove
TPI Economical Mid-Size Wall Heaters
Remove
Narrow Your Results By:
Our Price
Under $21.00 (1)
$21.00 - $22.00 (3)
$24.00 - $25.00 (2)
$106.00 - $107.00 (9)
$117.00 - $118.00 (5)
$124.00 - $125.00 (6)
$127.00 - $128.00 (3)
Over $135.00 (6)





TPI Economical Mid-Size Wall Heaters
TPI Economical Mid-Size Wall Heaters Wall Heaters Are Ideal For Offices, Classrooms, Residence Buildings And More.

Wall Heaters require only 2-wire installation. Fan forced wall heaters are made with a durable powder coated 18 gauge steel front. Fan forced heaters are approved for horizontal mounting with left or right discharge. Heaters feature a manual reset thermal limit and a finned tubular steel element. Propeller-style fan blade has a 2200 RPM motor that projects airflow up to 70 CFM. Rough in dimensions are 9-1/4"W x 12-1/8"H x 3-5/8"D. Grill measures 9-13/16"W x 13"H. Optional Back Can features drywall depth embossments. Wall Heaters are available with or without thermostat. Choose from Double Pole Thermostat or Single Pole Thermostat. 1-Year Limited Warranty.


TPI Economical Mid-Size Wall Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
WATTS BTU VOLTS AMPS THERMOSTAT TYPE IMAGE MODEL QTY PRICE
75025602403.1No Thermostat
WBB46092 $106.95
75025601206.25No Thermostat
WBB46089 $117.95
75025601206.25Single Pole Thermostat
WBB46086 $127.95
75025602403.1Double Pole Thermostat
WBB46081 $135.95
75025602403.1Double Pole Thermostat
WBB46107 $124.95
75025601206.25No Thermostat
WBB46104 $106.95
75025601206.25Single Pole Thermostat
WBB46103 $117.95
100034131208.3Single Pole Thermostat
WBB46095 $117.95
1000 / 7503413 / 2560240 / 2084.2 / 3.6No Thermostat
WBB46093 $106.95
100034131208.33Single Pole Thermostat
WBB46087 $127.95
1000 / 7503413 / 2560240 / 2084.2 / 3.6Double Pole Thermostat
WBB46082 $135.95
100034131208.3No Thermostat
WBB46105 $106.95
1000 / 7503413 / 2560240 / 2084.2 / 3.6Double Pole Thermostat
WBB46099 $124.95
1500 / 11255120 / 3840240 / 2086.3 / 5.4No Thermostat
WBB46094 $106.95
1500512012012.5Single Pole Thermostat
WBB46088 $127.95
1500512012012.5No Thermostat
WBB46108 $106.95
1500 / 11255120 / 3840240 / 2086.3 / 5.4Double Pole Thermostat
WBB46100 $124.95
1500512012012.5Single Pole Thermostat
WBB46096 $117.95
3840/ 15005120 / 3840240 / 2086.3 / 5.4Double Pole Thermostat
WBB46083 $135.95
200068262089.6No Thermostat
WBB46090 $117.95
200068262089.6No Thermostat
WBB46091 $106.95
2000 / 15006826 / 5120240 / 2088.3 / 7.2Double Pole Thermostat
WBB46084 $135.95
200068262089.6Double Pole Thermostat
WBB46080 $135.95
200068262089.6Double Pole Thermostat
WBB46106 $124.95
2000 / 15006826 / 5120240 / 2088.3 / 7.2Double Pole Thermostat
WBB46101 $124.95
2000 / 15006826 / 5120240 / 2088.3 / 7.2No Thermostat
WBB46097 $106.95
2250 / 16887680 / 5762240 / 2089.4 / 8.1Double Pole Thermostat
WBB46085 $135.95
2250 / 16887680 / 5762240 / 2089.4 / 8.1Double Pole Thermostat
WBB46102 $124.95
2250 / 16887680 / 5762240 / 2089.4 / 8.1No Thermostat
WBB46098 $106.95

Add Items To Cart

 May We Suggest
Economical Wall Heater Mid Size 1" Extender Economical Wall Heater Mid Size 2" Extender Economical Wall Heater Mid Size 4" Surface Mounting Frame Economical Wall Heater Mid Size 1" Extender
Economical Wall Heater Mid Size 1" Extender Economical Wall Heater Mid Size 2" Extender Economical Wall Heater Mid Size 4" Surface Mounting Frame Economical Wall Heater Mid Size 1" Extender
TPI Economical Wall Heater Mid Size 1" Extender 303EX8RW TPI Economical Wall Heater Mid Size 2" Extender 303EX16RW TPI Economical Wall Heater Mid Size 4" Surface Mounting Frame 303EX32RW TPI Economical Wall Heater Mid Size 1" Extender 303EX8RW
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Economical Wall Heater Mid Size 2" Extender Economical Wall Heater Mid Size 4" Surface Mounting Frame    
Economical Wall Heater Mid Size 2" Extender Economical Wall Heater Mid Size 4" Surface Mounting Frame    
TPI Economical Wall Heater Mid Size 2" Extender 303EX16RW TPI Economical Wall Heater Mid Size 4" Surface Mounting Frame 303EX32RW    
Qty: 
Add to Cart
Qty: 
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
(60)