T-2a Series Single Phase Hazardous Location Wall Convector Heaters
T-2A Series Single Phase Wall Mounted Convection Heaters are Ideal for Use in Class 1, Group B, C & D and Division 1 & 2 280°C / 536°F Hazardous Locations.
Single phase, hazardous location convector heaters are made with heavy duty 16 gauge steel. Cabinet has a textured gray epoxy powder coat finish. These electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in room ambients exceeding 104° F. NEMA 4 rated. UL listed. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.
T-2a Series Single Phase Hazardous Location Wall Convector Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.