Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Portable Gas, Propane & Kerosene (159)
Remove
Munters SIAL® MIR Mobile Indirect Fired Heaters
Remove
Narrow Your Results By:
Our Price
Under $1,883.00 (1)
Over $2,212.00 (1)





Munters SIAL® MIR Mobile Indirect Fired Heaters
Munters SIAL® MIR Mobile Indirect Fired Heaters Munters SIAL® MIR Mobile Indirect Fired Heaters Provide A Cost Effective Heating Solution For Medium To Large Areas Where People Are Present Over A Longer Period Of Time.

Portable indirect fired diesel or kerosene powered heaters are made with a robust, tough steel design with easy operation. Suitable for temporary and emergency heating and drying applications. Ideal for use on construction sites, in workshops, tents and other temporary structures. High thermal efficiency. Safety switch prevents overheating. Includes high pressure fuel pump and heated filter. Can be connected to a room thermostat. Allows air ducting. Provides a maximum output temperature of 240°F. 115V. CE listed and CSA approved.


Munters SIAL® MIR Mobile Indirect Fired Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DIMENSIONS
BTU CFM WATTS L" W" H" IMAGE MODEL QTY PRICE
180,9001,47046055-1/427-1/232-3/4
WBB304809 *$1,882.00
288,7002,6508006829-1/240-1/2
WBB304810 *$2,212.00
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
(68)