Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Radiant Heaters

Portable Radiant Heaters

Portable Radiant Heaters Provide Powerful Instant Heat For Warming Large Areas.

Portable Radiant Heaters are constructed with a durable steel body for long lasting use that produces radiant heat that heats objects instead of air without the need for electricity. Flame safety systems offer auto shut-off if unit tips over, power is interrupted, or if flame is extinguished. 360° Radiant Heaters feature a full surround steel cage for safety. Some models include three heat settings to allow users to choose heat output. CSA Listed. Available fuel types are Natural Gas, and Propane. Heat outputs range from 35,000 to 250,000 BTU. Dimensions vary per model.


COMPARE
DIMENSION PRICE EACH
BTU FUEL L" W" H" IMAGE MODEL QTY 1-2 3+
WBB1591737
WB246648
WBB1591738
WBB1591739
WB246649