Heat Wagon Make-Up Air Heater 1200DF - 1200K BTU 240V

Heat Wagon Make-Up Air Heater 1200DF - 1200K BTU 240V

Item #: WBB586795

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16,094.00
Product Information
Customer Review
Product Q&A
Accessories
Heat Wagon Make-Up Air Heater 1200DF - 1200K BTU 240V

Features:
  • Certified for maximum 175°F temperature rise and 210°F discharge temperature.
  • Burner mounted downstream of blower so motor andother critical components are located in cool air streamfor extended service life.
  • Modulating burner system provide precise temperaturecontrol (6 to 1 ratio). 5 year warranty on burner.
  • Integral VFD provides variable air volume control andminimizes motor inrush current allowing the heater to besafely powered by a generator set.
  • Optional diffuser provides easy attachment of multiple flexible ducts for quick and convenient distribution ofdischarge air in the building. High static blower allowsducting up to 300'.
  • Non-recirculating design uses 100% fresh outside air so pollutants from construction process and indoor moisturelevels are reduced. Heater is certified to the moststringent Canadian requirement of 0.02% CO (Air-Free)You Can Smell The Difference.
  • Meets basic requirements for LEED EQ Credit 3.1, 3.2
  • Dual Fuel - Vapor Propane and Natural Gas
  • Made in the USA
Documents

Documents are in PDF format

Product Specifications

    • BRANDHeat Wagon
    • LENGTH INCHES110
    • WIDTH INCHES45
    • HEIGHT INCHES58
    • DUCTABLE (FT)300
    • WEIGHT LBS1000
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH1200000
    • CFM HIGH6000
    • COVERAGE SQUARE FEET30000
    • TEMPERATURE RISE °F175
    • VOLTAGE240
    • PHASE1
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14
    • FUEL TYPEMulti
    • FOR USE WITH11SV08
    • THERMOSTATDual
    • CERTIFICATIONS
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER1200DF
    • AMPS HIGH27.6
    • INLET GAS PRESSURE (PSIG) 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed