Powerblanket® Drum & Barrel Heaters

Powerblanket® Drum & Barrel Heaters

Powerblanket® Drum And Barrel Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

Powerblanket® drum and barrel heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Types are Adjustable and Fixed. Gallon capacities range from 5 to 55. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.


* FREE Shipping on these items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TEMPERATURE DIMENSIONS
CAPACITY GALLONS TYPE F° HIGH L" W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:46