Warmtouch® Radiant In Floor Heat Cable Is Great For Large Areas And Tile, Stone Or Marble Surface Types.
Warmtouch®Radiant In Floor Heat Cables have high-quality braided grounding and are jacketed to provide safe usage. Provides long-lasting durability with 3/32-inch thickness. Installers can adjust space between the wires. Should be affixed to subfloor with Domoteck's distance keepers. Can warm other types of floor coverings like floating wood, laminate, linoleum and carpeting. Self-leveling concrete should be used to cover the floor-heating cable in order to provide smooth surface level. Warmtouch®Radiant In Floor Heat Cables provide for efficient operation and ensure equal heat distribution. Cables should not be adjusted after installation. Each unit includes a single conductor. Sold in Orange. Can cover areas of 8 to 12 inches as well as 41 to 61 inches. Sold in lengths of 49 inches and 244 inches. Includes wattage of 25/Linear Ft. Each unit can be purchased with a thermostat and Floor Heating Repair Kit.
Warmtouch® Radiant In Floor Heat Cable Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.