Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Unit Steam & Hot Water (60)
Remove
Modine Steam & Hot Water Horizontal Unit Heaters
Remove
Narrow Your Results By:
Our Price
Under $500.00 (3)
$500.00 - $700.00 (5)
$700.00 - $800.00 (3)
$800.00 - $1,000.00 (4)
$1,033.00 - $1,252.00 (3)
$1,399.00 - $1,541.00 (2)
$1,663.00 - $1,764.00 (2)
Over $1,920.00 (2)





Modine Steam & Hot Water Horizontal Unit Heaters
Modine Steam & Hot Water Horizontal Unit Heaters Modine Steam And Hot Water Horizontal And Vertical Unit Heaters Are Ideal For General Commercial And Industrial Applications.

Modine Steam And Hot Water Horizontal And Vertical Unit Heaters are made of solid steel construction for long lasting durability and dependability. Horizontal Unit Heaters are constructed of a corrosion-resistant steel housing with baked-on powder coat finish and a totally-enclosed motor with thermal overload protection. Ideal for heating buildings with large open areas and low ceilings. Used to counter heat loss along outside building walls, especially where windows are present. Utilizes top/bottom inlet/outlet piping to install quickly, easily and at low cost. Built to resist rigorous handling and on-the-job abuse. Adjustable horizontal louvers direct air flow. Venturi fan-shroud reduces noise. Built-in safety guard provides protection from an exposed fan. Electrical junction box allows easy electrical connections. Must be installed by a licensed contractor. Vertical Unit Heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air. Include electric junction box, outlet fan guard and copper tubing. Available in various size 18,000 to 340,000 Input BTUs/hr. and 12,600 to 271,100 Output BTUs/hr. units with 90° to 108° final air temperatures. 115V. CSA UL Listed. One Year Limited Warranty.


Modine Steam & Hot Water Horizontal Unit Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
2 LB STEAM 60°F AIR HOT WATER HEAT
TYPE INPUT BTU/H OUTPUT BTU/H GPM FINAL AIR TEMP °F MAX MOUNT H' THROW' SPREAD' VOLTS IMAGE MODEL QTY PRICE
Horizontal18000126001.393817--115
WB246443$374.95
Horizontal24000162001.7100918--115
WB246444$421.95
Horizontal33000217002.3911021--115
WB246445$485.95
Horizontal47000309003.2981228--115
WB246446$568.00
Horizontal63000456004.7971429--115
WB246447$622.00
Horizontal86000602006.31011531--115
WB246448$674.00
Horizontal108000837008.7981731--115
WB246449$827.00
Horizontal121000930009.71071625115
WB246450$896.00
Horizontal16500013090013.6961940--115
WB246451$1,101.00
Horizontal19300014300014.91051838--115
WB246452$1,251.00
Horizontal286000201900211001944--115
WB246453$1,540.00
Horizontal34000027110028.21082046--115
WB246454$2,145.00
Vertical21200016168016.810432--23115
WBB936339$1,399.00
Vertical24700018870019.79836--28115
WBB936342$1,663.00
Vertical27900021265022.29839--32115
WBB936345$1,763.00
Vertical95000693007.210121--16115
WBB936351$776.00
Vertical33300026008027.110339--32115
WBB936352$1,920.00
Vertical42000301003.19016--12115
WBB936353$553.00
Vertical59000426404.49620--15115
WBB936355$608.00
Vertical78000569605.99521--16115
WBB936357$746.00
Vertical13900010660011.19926--19115
WBB936360$924.00
Vertical16100012322012.810129--21115
WBB936363$979.00
Vertical19300014720015.310132--23115
WBB936366$1,033.00
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
(84)