SCILOGEX Multiposition Hotplates / Stirrers

SCILOGEX Multiposition Hotplates / Stirrers

SCILOGEX Multiposition Hotplates And Stirrers Are Used For A Variety Of Biological Or Chemical Laboratory Applications.

SCILOGEX Multiposition Hotplates and Stirrers are solidly made for long lasting durability and dependability. Stirrer Unit simultaneously stirs up to 10 solutions at room temperature. Simultaneous stirring on one unit ensures that the reaction conditions are completely consistent across all individual samples. The stirrer surface incorporates an anti-slip mat to guard against spillages. Both chemically resistant and easy to clean in case an accident does occur. Hotplate/Stirrer Unit is also available that heats as well as stirs. All hotplates and stirrers are supplied with a long-life brushless motor which ensures not only the longevity of the instrument but also reduces the need for regular maintenance.


L"
  • L"
W"
  • W"
SIZE
  • SIZE
COMPARE DIMENSIONS PLATE
DESCRIPTION L" W" H" MATERIAL SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.134.32:62