Roxy M™ Repeating Pipettor and Pipettor Tips

Roxy M™ Repeating Pipettor and Pipettor Tips

Roxy M™ Repeating Pipettor And Pipettor Tips Are Used For Chemistry, Biology, Medicine And More.

Roxy M™ repeating pipettor and pipettor tips are made of polypropylene for long lasting durability. Repeating pipettor and pipettor tips are designed to transport a measured volume of liquid serving as a media dispenser. Sterile and non-sterile tips are available in various sizes and printed to indicate the capacity and repetitive volumes dispensed. Inner plunger prevents liquid from contacting pipettor eliminating contamination risk. Sterile tips are individually packaged and certified pyrogen, DNA, RNase, and ATP-free with 2 year shelf life. Includes Certificate of Conformity and dosing chart. Available types include Repeater Pipettors, Repeating Pipettor Adapters and Repeating Pipettor Tips. Volumes range from .05 ml to 50 ml or assorted. Package quantities are 1, 3, 25, 45 and 100. Colors are Blue, Clear and White. Dimensions vary per model.


TYPE
  • TYPE
DESCRIPTION
  • DESCRIPTION
VOLUME
  • VOLUME
STERILE
  • STERILE
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE
TYPE DESCRIPTION VOLUME STERILE PACKAGE QTY. IMAGE MODEL QTY PRICE PER PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.50.26:21