Emergi-Lite Class 1 Division 2 Combination Units

Emergi-Lite Class 1 Division 2 Combination Units

Emergi-Lite Class 1 Division 2 Battery Units - 12V 56W Lead Calcium Batteries These Class 1, Division 2 Units are designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Emergi-Lite NEMA 4X Battery Units- 12V 24W Lead Calcium/12W Heads These NEMA battery units combine state of the art illumination with a visually appealing package. Designed to perform in a wide range of commercial and industrial environments where humidity, dust, water infiltration and the risk of vandalism are specification criteria. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.


Showing 15 of 16 items Show All Items

COMPARE MANUFACTURER'S DIMENSIONS PRICE EACH
PART NO. TYPE WATTS VOLTS W" D" H" IMAGE MODEL QTY 1-2
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:27