Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Safety SN640 6V 5Ah Emergency Light Battery

Rollover image to zoom in

Click image to enlarge

AJC® Safety SN640 6V 5Ah Emergency Light Battery

Item #: WBB1733969

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 62%
Price: $ 7.30
Product Information
Customer Review
Product Q&A
AJC® Safety SN640 6V 5Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Safety SN640 Emergency Light Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Safety.

Product Specifications

    • BRANDAJC® Battery
    • MANUFACTURERS PART NUMBERSN640
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • HEIGHT INCHES4
    • WEIGHT LBS1.9
    • AMPS5
    • VOLTAGE6
    • LIMITED WARRANTY1 Year
    • TERMINALSF1
    • FOR USE WITHSafety
    • LENGTH INCHES2.8
    • WIDTH INCHES1.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!