Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Sanshui JL3-XM-4 6V 4.5Ah Emergency Light Battery

Rollover image to zoom in

Click image to enlarge

AJC® Sanshui JL3-XM-4 6V 4.5Ah Emergency Light Battery

Item #: WBB1733977

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $15.99 Save up to 62%
Price: $6.00
Product Information
Customer Review
Product Q&A
AJC® Sanshui JL3-XM-4 6V 4.5Ah Emergency Light Battery

Features:

    • AJC® Brand replacement compatible with a Sanshui JL3-XM-4 Emergency Light Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Sanshui.

Product Specifications

    • BRANDAJC® Battery
    • MANUFACTURERS PART NUMBERJL3-XM-4
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • WEIGHT LBS1.7
    • WIDTH INCHES1.9
    • HEIGHT INCHES4
    • LENGTH INCHES2.8
    • AMPS4.5
    • VOLTAGE6
    • TERMINALSF1
    • FOR USE WITHSanshui
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

E L BATT

Your review: NONE

Pros: NONE

Cons: NONE

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:60