Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® SimplexGrinnell Model 4100 Fire Alarm Panel 12V 35Ah Battery

Rollover image to zoom in

Click image to enlarge

AJC® SimplexGrinnell Model 4100 Fire Alarm Panel 12V 35Ah Battery

Item #: WBB1729686

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.99 Save up to 63%
Price: $72.95
Product Information
Customer Review
Product Q&A
AJC® SimplexGrinnell Model 4100 Fire Alarm Panel 12V 35Ah Battery

Features:

    • AJC® Brand replacement compatible with a SimplexGrinnell Model 4100 Fire Alarm Panel Emergency Light Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 35Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.7 inches
    • Width: 5.11 inches
    • Height: 6.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by SimplexGrinnell.

Product Specifications

    • BRANDAJC® Battery
    • MANUFACTURERS PART NUMBERModel 4100 Fire Alarm Panel
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • WIDTH INCHES5.1
    • HEIGHT INCHES6.3
    • LENGTH INCHES7.7
    • WEIGHT LBS23.1
    • VOLTAGE12
    • LIMITED WARRANTY1 Year
    • FOR USE WITHSimplex Grinnell
    • AMPS35
    • TERMINALSNB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!