Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Economy Edge-Lit Exit Signs
Remove
Narrow Your Results By:
Type
Double-Face AC Only (2)
Double-Face Self Powered (2)
Single-Face AC Only (2)
Single-Face Self Powered (2)
Our Price
Under $95.00 (1)
$96.00 - $97.00 (1)
$104.00 - $105.00 (1)
$106.00 - $107.00 (1)
$113.00 - $114.00 (1)
$114.00 - $115.00 (1)
$121.00 - $122.00 (1)
Over $123.00 (1)





Economy Edge-Lit Exit Signs
Economy Edge-Lit Exit Signs Economy Edge-Lit Exit Signs Combine A Slim, Modular Design With State-Of-The-Art Technology.

Economy Edge-Lit Exit Signs are made of aluminum for long lasting durability. Simplified installation including field installed directional arrows. Complements interior design while providing mounting versatility and energy efficiency. Meets or exceeds requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards. Types are Double-Face AC Only, Double-Face Self Powered, Single-Face AC Only and Single-Face Self Powered. Colors are Green and Red. Size is 12" W x 4-1/4" D x 10-5/8" H. Additional quantities are available.


Economy Edge-Lit Exit Signs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE EACH
TYPE W" D" H" COLOR IMAGE MODEL QTY 1-2 3+
Double-Face AC Only124-1/410-5/8Red
WBB246092 $113.95$104.95
Double-Face AC Only124-1/410-5/8Green
WBB246091 $121.95$112.95
Double-Face Self Powered124-1/410-5/8Red
WBB246096 $114.95$106.95
Double-Face Self Powered124-1/410-5/8Green
WBB246095 $123.95$114.95
Single-Face AC Only124-1/410-5/8Green
WBB246065 $104.95$95.95
Single-Face AC Only124-1/410-5/8Red
WBB246090 $94.95$87.95
Single-Face Self Powered124-1/410-5/8Green
WBB246093 $106.95$97.95
Single-Face Self Powered124-1/410-5/8Red
WBB246094 $96.95$89.95
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
(74)