Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(1,079 Items)
Sub Category
Flood Lighting (302)
Remove
Floodpack Floodlights
Remove
Narrow Your Results By:
Our Price
Under $160.00 (3)
$188.00 - $189.00 (1)
$232.00 - $233.00 (3)
$250.00 - $251.00 (1)
$313.00 - $314.00 (1)
$331.00 - $332.00 (1)
Over $376.00 (1)





Floodpack Floodlights
Floodpack Floodlights FloodPak Floodlights Offer A Perfect Blend Of Architectural Design And Performance.

FloodPak floodlights can be surface mounted in various positions. Use it as a cutoff wallpack or tip it up 22.5° for forward throw with semi-cutoff. Tip it up 45° for floodlighting, or turn it over and use it for indirect/accent lighting. FloodPak can also be pole mounted or ground mounted using mounting accessories. Made using precision die-cast aluminum housing. All exposed hardware is made of stainless steel. Duraplex II dark bronze polyester powder finish. Hinged door frame with clear tempered glass lens for safety. Multi-faceted reflection system provides uniform distribution. Injection molded triple finger silicone gasket. UL wet location listed for above or below horizontal aiming. UL approved mounting box rated for 90C supply wire with integral bubble level. Integral heat sink ensures cool operation. Meets IESNA Full cut-off requirements. Contractor friendly design with integral cable permiting easy, hands free wiring.


Floodpack Floodlights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
BRAND LAMP VOLTAGE LENGTH WIDTH HEIGHT COLOR PART NO. IMAGE MODEL QTY PRICE
StoncoHPS120-27712-7/8126-5/8Bronze Duraplexii Polyester PowderFPM150LXL-8
WBB181666 $250.95
StoncoHPS12011-1/2105-7/8Bronze Duraplexii Polyester PowderFPS100NLXL-1
WBB181649 $159.95
StoncoHPS120-27718-3/414-7/88-1/8Bronze Duraplexii Polyester PowderFPL250LXL-8
WBB181667 $313.95
StoncoHPS12011-1/2105-7/8Bronze Duraplexii Polyester PowderFPS70NLXL-1
WBB181648 $159.95
StoncoPulse Start MH120-27712-7/8126-5/8Bronze Duraplexii Polyester PowderFPM70PMAL-8
WBB181638 $232.95
StoncoHPS12011-1/2105-7/8Bronze Duraplexii Polyester PowderFPS150NLXL-1
WBB181639 $159.95
StoncoPulse Start MH120-27712-7/8126-5/8Bronze Duraplexii Polyester PowderFPM150PMAL-8
WBB181622 $232.95
StoncoHPS120-27718-3/414-7/88-1/8Bronze Duraplexii Polyester PowderFPL400LXL-8
WBB181675 $331.95
StoncoPulse Start MH120-27712-7/8126-5/8Bronze Duraplexii Polyester PowderFPM100PMAL-8
WBB181621 $232.95
StoncoPulse Start MH120-27718-3/414-7/88-1/8Bronze Duraplexii Polyester PowderFPL320PMAL-8
WBB181676 $376.95
StoncoCompact Fluorescent120-27711-1/2105-7/8Bronze Duraplexii Polyester PowderFPS42HFL-8
WBB181647 $188.95
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
(76)