Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,372 Items)
Sub Category
Anti Static (197)
Remove
ESD Anti Static Mats & Conductive Carpets
Remove
Narrow Your Results By:
Width Inches
24 (1)
36 (6)
48 (5)
72 (2)
Length Inches
12 To 720 (3)
120 (2)
36 (1)
48 (1)
60 (1)
  More...
Our Price
Under $18.00 (2)
$23.00 - $35.00 (3)
$69.00 - $88.00 (2)
$105.00 - $142.00 (2)
$176.00 - $189.00 (2)
$235.00 - $910.00 (2)
$1,209.00 - $1,210.00 (1)
Over $1,819.00 (1)





ESD Anti Static Mats & Conductive Carpets
ESD Anti Static Mats & Conductive Carpets Antistatic Flooring Protects Electric Equipment from Static Charges.

Static dissipative matting is ideal for heavily trafficked indoor areas including computer workstations, cashier’s stations, offices, service counters, schools and libraries. 5/8” thick conductive matting features anti-static fabric fiber top with vinyl backing that grips floors. These anti static mats resist up to 109 ohms.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable. All custom cut mats and rolls do not include snap for ground connection or grounding cord.


ESD Anti Static Mats & Conductive Carpets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION THICKNESS" W' L" MAT COLOR IMAGE MODEL QTY PRICE
Cut Length/Min. 1 Ft., Max. 60 Ft.5/87212 To 720Gray
WB239694$34.75
Cut Length/Min. 1 Ft., Max. 60 Ft.5/84812 To 720Gray
WB239693$23.25
Cut Length/Min. 1 Ft., Max. 60 Ft.5/83612 To 720Gray
WB239692$17.25
Full 60 Ft. Rolls5/872720Gray
WB239697$1,819.00
Full 60 Ft. Rolls5/848720Gray
WB239696$1,209.00
Full 60 Ft. Rolls5/836720Gray
WB239695$909.00
Stock Size5/83648Gray
WB239835$69.95
Stock Size5/84896Gray
WB239837$188.95
Stock Size5/83672Gray
WB239836$105.95
Stock Size5/836120Gray
WB239691$176.95
Stock Size5/84872Gray
WB239690$141.95
Stock Size5/83660Gray
WB239689$87.95
Stock Size5/82436Gray
WB239688$34.95
Stock Size5/848120Gray
WB239838$235.95

Add Items To Cart

 May We Suggest
10 Ft Grounding Cord      
10 Ft Grounding Cord      
10'L grounding cord helps protect against static electricity.      
Qty: 
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
(68)