Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barbed Reduction Couplers

Barbed Reduction Couplers

Eldon James Barbed Reduction Couplers Are Available In A Variety Of Styles To Fit A Wide Array Of Applications.

Eldon James Barbed Reduction Couplers come in several material types, including antimicrobial, industrial, automotive and natural. Designed for reliability and durability, they are made ofAntimicrobial High Density Polyethylene, Antimicrobial Natural Non-Animal Derived Polypropylene, Antimicrobial Natural Kynar®, Antimicrobial Natural Nylon, Black Nylon, Gray Kynar®, Natural Kynar®, High Density Polyethylene, Non-Animal Derived Polypropylene, White Polypropylene, 316L Stainless Steel, Natural Nylon, White Nylon, Black Nylon orGlass Filled Black Nylon. Hose Barb 1 sizes range from 3/32 to 1 and Hose Barb 2 sizes range from 1/16 to 3/4. Chemical resistances, thermal resistances and temperature ranges vary from model to model.


MATERIAL
  • MATERIAL
COLOR
  • COLOR
HOSE BARB
  • HOSE BARB
HOSE BARB 2
  • HOSE BARB 2
SIZE
  • SIZE
SIZE 2
  • SIZE 2
COMPARE
DESCRIPTION MATERIAL COLOR HOSE BARB HOSE BARB 2 SIZE SIZE 2 IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:23