Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Equipment


(1,154 Items)
Sub Category
Hospital Beds (64)
Remove
Adjustable Hospital Beds
Remove
Narrow Your Results By:
Our Price
Under $700.00 (4)
$725.00 - $843.00 (4)
$873.00 - $976.00 (4)
$1,000.00 - $1,500.00 (5)
$3,000.00 - $3,500.00 (3)
$4,000.00 - $4,500.00 (4)
$5,000.00 - $6,500.00 (4)
Over $7,000.00 (1)





Adjustable Hospital Beds
Adjustable Hospital Beds Hospital Beds Are Ideal For Hospitals, Home Care Centers, Assisted Living Spaces And More.

Hospital beds allow back and foot angle adjustment to provide an anatomically correct sleeping surface. Steel channel framing for strength. Brown vein finish on steel components. Manual & Semi-Electric Beds feature a hand crank on the foot of the bed for adjustable foot, head and bed height adjustments. Hand crank folds down for safety. Zinc-coated spring mattress deck. Available with or without Bed Rails. Ultra Light Plus, Semi-Electric Beds have head and foot boards made of high impact composite material. Unique single motor and junction box assembly is self-contained for noise reduction. Full Electric Beds include a hand crank and a built-in motor for height adjustments. Bariatric Beds feature a heavy duty steel frame and a large all-steel sleeping surface with ventilation holes. Hand controller includes to provide easy access controls for multiple bed positions. Emergency manual hand crank included. CSA approved. Meets ISO 9001 standards. 1 Year Limited Warranty.


Adjustable Hospital Beds
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURERS
SIZE BED (MIN.-MAX.) WEIGHT CAP. PART NUMBER IMAGE MODEL QTY PRICE
36"16-24.5"450 lbs15003
WBB275195$597.00
36"16-24.5"450 lbs15003BV-HR
WBB275196$699.00
36"16-24.5"450 lbs15003BV-FR
WBB274904$699.00
36"15-24"450 lbs15030
WBB274926$725.00
36"16-24.5"450 lbs15003BV-PKG
WBB274925$801.00
36"15-24"450 lbs15030BV-FR
WBB274927$842.00
36"15-24"450 lbs15030BV-HR
WBB275049$842.00
36"16-22"450 lbs15033
WBB275107$873.00
36"15-24"450 lbs15030BV-PKG
WBB275050$944.00
36"16-22"450 lbs15033BV-FR
WBB275108$975.00
36"16-22"450 lbs15033BV-HR
WBB275167$975.00
36"9.5-20"450 lbs15235
WBB275169$1,020.00
36"16-22"450 lbs15033BV-PKG
WBB275168$1,077.00
36"9.5-20"450 lbs15235BV-FR
WBB275170$1,148.00
36"9.5-20"450 lbs15235BV-HR
WBB275229$1,148.00
36"9.5-20"450 lbs15235BV-PKG
WBB275230$1,250.00
42"18.25-26.25"600 lbs15300
WBB275231$3,060.00
42"18.25-26.25"600 lbs15300BV-1HR
WBB275232$3,188.00
42"18.25-26.25"600 lbs15300BV-2HR
WBB274963$3,239.00
42"18.25-26.25"600 lbs15300BV-PKG
WBB274964$4,080.00
48"18.25-26.25"750 lbs15302
WBB274965$4,080.00
48"18.25-26.25"750 lbs15302BV-1HR
WBB274966$4,208.00
48"18.25-26.25"750 lbs15302BV-2HR
WBB274943$4,259.00
48"18.25-26.25"750 lbs15302BV-PKG
WBB274969$5,100.00
54"18.25-26.25"1000 lbs15303
WBB274970$6,120.00
54"18.25-26.25"1000 lbs15303BV-1HR
WBB274971$6,248.00
54"18.25-26.25"1000 lbs15303BV-2HR
WBB274972$6,268.00
54"18.25-26.25"1000 lbs15303BV-PKG
WBB274978$7,140.00

Add Items To Cart

 May We Suggest
Half Length Bed Rail Tool Free Adjustable Width with Brown Vein Finish      
Half Length Bed Rail Tool Free Adjustable Width with Brown Vein Finish      
Half Length Bed Rail Tool Free Adjustable Width with Brown Vein Finish      
Qty: 
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
(74)