Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM
See all 13 items in product family

Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

Item #: WBB185906

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $198.95
Product Information
Product Q&A
Fasco 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 48 Frame
  • 60 HZ
  • Single Phase


Product Specifications

    • AMPS2.4 - 1.9 - 1.5
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1625
    • HERTZ (HZ)60
    • HORSEPOWER1/6 - 1/8 - 1/10
    • LENGTH LESS SHAFT INCHES4-7/8
    • MANUFACTURERS PART NUMBERD1081
    • ROTATIONReversible
    • VOLTAGE115
    • APPROVALUL and CSA
    • SPEEDS3
    • SHAFT DIMENSION INCHES3-1/2 x 1/2 x 3-5/8
    • RPM1625
    • MOUNT TYPELug Mount
    • MOTOR TYPEPermanent Split Capacitor
    • OVERLOADAutomatic
    • DIAMETER INCHES5-5/8
    • ENCLOSURE TYPETotally Enclosed
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.