Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Draft Inducer & Blower (67)
Remove
3.3 Inch Diameter Shaded Pole Draft Inducer Motors
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Brand
A.O. Smith (11)
Fasco (23)
Our Price
Under $85.00 (4)
$88.00 - $110.00 (8)
$110.00 - $120.00 (4)
$120.00 - $140.00 (3)
$140.00 - $150.00 (1)
$150.00 - $160.00 (8)
$160.00 - $170.00 (3)
Over $170.00 (3)





3.3 Inch Diameter Shaded Pole Draft Inducer Motors
3.3 Inch Diameter Shaded Pole Draft Inducer Motors Shaded pole draft inducer motors provide up to 3000 RPM using single phase, 1-speed operation. Automatic overload protection offers safety that maintains long life. Open enclosure. 60 Hz. Available in Sleeve bearing or Ball Bearing motor types.


3.3 Inch Diameter Shaded Pole Draft Inducer Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
NANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
FascoD4081/1501153000.51/4 x 1-1/25-1/2SleeveOpen
WBB186459$76.95$72.95
A.O. Smith3491/1251153000.461/4 x 1-1/24-3/4SleeveOpen
WBB186902$97.95$92.95
A.O. Smith5791/5011533001.45/16 x 2-1/43-1/4SleeveOpen
WBB186257$84.95$80.95
A.O. Smith5531/50115 / 2303000.81 / .461/4 x 1-1/25-3/8BallOpen
WBB186264$137.95$131.95
FascoD4181/5011515501.11/4 x 35-1/2BallOpen
WBB186259$151.95$144.95
A.O. Smith3351/401153000.835/16 x 1-1/24-3/4SleeveOpen
WBB186941$103.95$99.95
FascoD4131/4011530001.8 - .921/4 x 2-1/26-7/8BallOpen
WBB186412$168.95$160.95
FascoD11921/401153000.75/16 x 1-1/25-1/3SleeveOpen
WBB186413$88.95$84.95
FascoD11671/40208 - 2303000.555/16 x 14-7/8SleeveOpen
WBB186461$150.95$143.95
FascoD4151/4011515501.11/4 x 35-1/2BallOpen
WBB186265$151.95$144.95
FascoD11961/3311532001.55/16 x 2-1/33-1/4SleeveOpen
WBB186456$100.95$96.95
A.O. Smith3571/3011530001.11/4 x 1-1/24-3/4SleeveOpen
WBB186942$104.95$99.95
FascoD4551/30115 / 23030001.3 / .701/4 x 3-7/85-7/8BallOpen
WBB186261$154.95$147.95
FascoD11981/3011532001.55/16 x 2-1/43-1/8SleeveOpen
WBB186460$114.95$108.95
FascoD4541/3011530001.51/4 x 1-1/26-3/8SleeveOpen
WBB186268$82.95$78.95
FascoD11901/3011530001.65/16 x 1-3/44-7/8SleeveOpen
WBB186267$111.95$105.95
FascoD11791/3011530001.55/16 x 23-1/2SleeveOpen
WBB186453$101.95$96.95
FascoD11941/2511532001.75/16 x 1-1/35-1/2BallOpen
WBB186302$89.95$85.95
FascoD11931/2211530001.25/16 x 2-1/32-7/8SleeveOpen
WBB186266$116.95$111.95
A.O. Smith5701/20115 / 23030001.8 / .921/4 x 2-1/26BallOpen
WBB186899$158.95$151.95
A.O. Smith5711/20115 / 23030001.8 / .921/4 x 2-1/26BallOpen
WBB186900$157.95$150.95
A.O. Smith5801/2011533001.85/16 x 2-1/83-5/8SleeveOpen
WBB186258$78.95$74.95
A.O. Smith6531/20230 / 46030001 / .511/4 x 2-1/46BallOpen
WBB186943$171.95$163.95
FascoD11801/2011533001.95/16 x 2-1/83-5/8SleeveOpen
WBB186262$106.95$101.95
A.O. Smith94091/154603000.71/4 x 2-1/26-1/8BallOpen
WBB186944$172.95$164.95
A.O. Smith6601/15230 / 4603000 / 34801 / .511/4 x 2-1/46BallOpen
WBB186901$171.95$163.95
FascoD4571/15115 / 23030002 / 11/4 x 2-3/46-1/2BallOpen
WBB186301$124.95$118.95
FascoD4591/15230 / 46030001.2 / .61/4 x 37BallOpen
WBB186458$154.95$147.95
FascoD4581/15208 - 230300011/4 x 2-3/46-1/2BallOpen
WBB186260$164.95$157.95
FascoD4561/15115 / 23030002 / 11/4 x 2-3/46-1/2BallTotally Enclosed
WBB186457$112.95$107.95
FascoD11711/154603000.61/4 x 2-1/26-3/4BallOpen
WBB186462$140.95$133.95
FascoD11741/154603000.61/4 x 2-1/26-3/4BallOpen
WBB186455$134.95$127.95
FascoD11881/15208 - 230 / 46030001.1 / .65/16 x 26-5/8BallOpen
WBB186454$153.95$146.95
FascoD11691/10208 - 23030001.55/16 x 15-3/4SleeveOpen
WBB186452$160.95$153.95
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
(70)