

 |
Browse Parking Lots (2,037 Items) |
|
 |
Bike Rack Carrier - 4 Bike |
| |
|
 |
|
 |
|
 |
|
|
|
Bike Rack Carrier - 4 Bike
|
Availability: Usually ships in 3 to 6 days
Stock No: WB239919
|
|
|
|
Our Price: $95.00
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 5 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Hitch Mount Bike Rack Holds Up To 4 Bicycles!
This hitch mounted bike rack fits all 2” receiver tubes to easily attach to Class III or IV hitches. Truck mounted bike rack can be used with or without rear-mounted spare tire. Scratch resistant black powder coat finish. Padlockable rubber hold-downs keep bikes securely in place (lock sold separately). This hitch mount bicycle storage rack has a 3,500 lb. towing capacity (ball sold separately). Truck mount bike rack allows access to rear door without removing rack from truck or SUV. Fold down arms when not in use. Easy installation.
|
 |
|
 |
| Product Specifications |
| COLOR FINISH |
Black |
| ASSEMBLY |
Unassembled |
| BIKE CAPACITY |
4 Bikes |
| BRAND |
Buyers |
| CONSTRUCTION |
Steel |
| GIFT ITEM |
featured |
| MANUFACTURERS PART NUMBER |
1805005 |
| MODEL |
239919 |
| MOUNT TYPE |
Hitch Mount |
| STYLE |
Fold-Down |
|
|
| Avg. Review Rating: 5 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: September 06, 2011 |
| Reviewed by: ml (warren, ma) |
|
| bike rack |
| nice bike rack for the price!!!
|
|
|
|
 |
| Reviewed On: August 23, 2011 |
| Reviewed by: Diane (Washington State) |
|
| 4-Bike Carrier |
| We just used this carrier for the first time here in August for a 2 week vacation. This worked awesome!! Had no problem carrying all 4 bikes. One word of advice though, is this is made for "boy" bikes. My bike is a "girl" Cruiser and I had to order a bar attachment piece that went from handle bar to the seat in order to be carried on the carrier. Other than that, it worked perfect. Not too mention, we were hauling a boat behind us and this unit is sturdy, so we had no worriers of it not handling a bike load and hauling a boat!! |
|
|
|
 |
| Reviewed On: May 24, 2011 |
| Reviewed by: docmalena (Omaha, NE) |
|
| Global's bike rack carrier #WB239919 |
| This is the only trailer hitch mounted rack I could find that allows me to still tow my boat. That said, it is of course (over) built for the task of carrying even four bicycles. The price is right and I will put up with the heavy metal inconvenience of weight and clanginess that comes with the towing arrangement. I would buy it again. |
|
|
|
 |
| Reviewed On: April 25, 2011 |
| Reviewed by: Greg Kramer (East Tennessee) |
|
| One Tough Bike Carrier |
| This is one tough bike carrier. It is heavy duty and designed to haul camper and bikes. I have used the bike carrier for two short and one longer trip of just over 100 miles. For the short trips the carrier worked well as received. I replaced the hitch pins, for swinging the carrier away from the hatch and the lowering of the carrier, with bolts for the longer trip to keep the carrier from swaying. I will be trying the trailer hitch sometime soon but everything looks ready to go. |
|
|
|
 |
| Reviewed On: July 21, 2010 |
| Reviewed by: Jean (springfield,Pa) |
|
| 4 bike hitch |
| Love the bike rack, does not fit snug in 2" receiver. Rack moves back and forth. Plastic molding on rack comes off when it is hot out. Lost two already. Holds bikes great and easy to move around. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|