Media Bollards And Covers

Media Bollards And Covers

Media Bollards And Covers Feature Two Panels For Marketing, Advertising, Promotions, Or Logo Display.

Portable Media Bollard and Covers 9 lb. rubber base is made from recycled tires making it environmentally friendly. Bollard and covers double-sided design allows for single or dual message display. The Media Bollard is weather resistant and functions around vehicle and pedestrian traffic. Top handle allows for easy portability. Optional metal base plate available. Available sizes include 8” L x 11” W x 55” H and 10” L x 17” W x 44” H. Color finishes are Black, Blue, Orange or White.
< br>


COMPARE
BRAND MFG PART # DESCRIPTION COLOR FINISH LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:64