Ultra-Sidewinder® Cable Protector

Ultra-Sidewinder® Cable Protector

Ultra-Sidewinder® Cable Protectors Are Used For Indoor And Outdoor Production Or Construction Projects.

Cable Protectors are made of ABS plastic for strength and long lasting durability. Modular, snap-in design articulates left and rightto provide flexibility. Protectors are easy to assemble systems that turn tight corners and adapt to site layouts while maintaining full protection. Assembled system can be coiled for portability and easy transport. Sizes include 40", 48" and 70" lengths and 3", 36" and 37" widths. 1-Foot Extensions also available. Available in Black/Yellow, Black, Brown and Gray. Available weights are 1.5, 19 and 38 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
H"
  • H"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS PRICE EACH 1 FT. EXTENSION
L" W" H" COLOR FINISH IMAGE MODEL QTY 1 - 3 4 + IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.180.131:68