Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,446 Items)
Sub Category
Bike-Industrial Bicycles & Tricycles (62)
Remove
Mover Tricycles
Remove





Mover Tricycles
Mover Tricycles Mover Tricycles Are Reinforced To Withstand Tough, Heavy Duty Cycle Applications With An Amazing 500 Lb. Capacity.

Three-wheel design for stability. Made using a one-piece, welded steel frame. Features extra thick 3/16” chains and reinforced housing, seat tube and rear axle. Rear axles are 7/8” machined solid steel linked to coaster brakes to create a durable drive train. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Features front drum brakes and coaster brakes for high safety. Mover tricycles include a heavy gauge steel rear platform. Platform accepts Optional Baskets or Boxes (sold separately) for convenient, secure cargo space. Note: Optional front and rear baskets must be purchased in same order as tricycles.


Mover Tricycles
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" L" H" CAPACITY LBS WHEEL SIZE SPEED BRAKE COLOR IMAGE MODEL QTY PRICE
34761950020"3-speedFront Drum Brake / Coaster BrakeBlack
WB269123BK$905.00
34761950020"3-speedFront Drum Brake / Coaster BrakeYellow
WB269123YL$905.00
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
(80)