Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Front Loader Tricycles

Front Loader Tricycles Are Ideal For Heavy Duty Cycle Applications With An Amazing 500 Lb. Capacity.

Three-wheel design for stability. Made using a durable, welded steel frame. Features 14-gauge main bar coupled with a 1” diameter solid steel axle and ball-bearing hubs. Double leaf springs and steering spindle handle tough loads. Includes super duty rear coaster brakes and 11 gauge spoke wheels. Cushioned seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 500 lb. capacity. Tricycles come with rear fenders (not included on Quadricycle). Tricycles are available with a Platform, Rear Box or No Platform for storage that makes moving items a breeze. Tricycle Without Platform accepts Optional Baskets or Boxes (sold separately) for storage space. Quadricycle (Model 269184) includes a front and rear platform. Easy assembly.

Note: Optional front and rear baskets must be purchased in same order as tricycles.


DIMENSIONS W"
COLOR
COMPARE
DIMENSIONS INCLUDED
W" L" H" CAPACITY LBS TYPE SPEED BRAKE BASKET/BOX COLOR IMAGE MODEL QTY PRICE
WB269184RG
WB269184BK
WB269184YL
WB269181RG
WB269181YL
WB269181BK
WB269182BK
WB269182RG
WB269182YL

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.