Sentry® Column and Corner Protectors

Sentry® Column and Corner Protectors

Sentry® Column and Corner Protectors Minimize Tow Motor Impact And Damage To Columns, Supports, Vehicles And Operators.

Sentry® Column and Corner Protectors are rotomolded with low density polyethylene to ensure long lasting durability. Patented air chamber and anchor bolt slots provide optimum performance. Protectors are weatherproof, chemical resistant and UV stabilized. Easy to install. Available styles are Warning Systems, Column Protectors, Corner Protectors, Rack Protectors and more. Openings range from 1-1/2" x1-1/2" to 4" x4" and Square, Round and Rectangle up to 30" diameters. Available colors are Black and Yellow. Width and length dimensions vary per style.


Customers Who Viewed This Also Viewed

TYPE
  • TYPE
DESCRIPTION
  • DESCRIPTION
SERIES
  • SERIES
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
OPENING
  • OPENING
COLOR
  • COLOR
COMPARE OVERALL
TYPE DESCRIPTION SERIES WIDTH" HEIGHT" OPENING COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:26