Column Protector Protects Columns And Fork Trucks From Costly Damage While Preventing Personal Injury.
Column protectors are made with blow molded 100% high density polyethylene for long lasting durability. UV inhibitors provide excellent weather and chemical resistance. Column guards absorb impacts up to an 8,500 lb. fork truck, at 5 mph. Column safety guards are stackable for added height protection and can be used on all types of columns. Installs easily. Yellow Protectors use two included nylon belts with Velcro fasteners. Orange and Lime Green Protectors include two reflective straps. Column size openings are 6, 8, 9, 10 and 12 inches. Outside diameter is 24 inches. Overall heights are 24 or 42 inches.
High Impact Safety Column Protector Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.