Newstripe Aerosol Can Disposal Systems

Newstripe Aerosol Can Disposal Systems

Newstripe Aerosol Can Disposal Systems Quickly Punctures And Drains Cans After Use To Reduce Hazardous Waste Costs.

Newstripe Aerosol Can Disposal Systems are made of heavy duty industrial grade with aluminum liner or all welded steel with aluminum chamber for long lasting durability. Operates in one-stroke manner for ease of use. Drained fluids are collected in enclosed drum. Convenient handle/clamp seals, punctures, and secures can for correct disposal. Pressure and liquids evaporate in 15 seconds to dispose as recyclable steel and reduces costs of hazardous waste disposal. Available types include Single Can Aerosol Can Deflator and Three Can Aerosol Can Deflator. Tray design accepts a variety of aerosol can sizes up to 3" diameter and 10" length. Quick change aluminum plugs in the lid are changed for different aerosol can sizes for one-size fits all disposal system. Interior components and cobalt piercing bits are designed for safety. Activated carbon filter screws in small bung opening absorbs harmful vapors. Replaceable carbon filters handle up to 600 aerosol cans before changing is required. Processed aerosol cans may be disposed of as non-hazardous waste, recycled, or sold as scrap metal. Capacities are 1 can or 3 Cans. Made in the USA.


COMPARE
DESCRIPTION TYPE CAPACITY CONSTRUCTION MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.202.184:25